Zoro Homepage

IQCrew By 85+ piece Kid's Premium Compound Microscope, Color Camera and Interactive Kid's Software K

  • Mfr # M40-EXCL1

  • Zoro # G016354491


product price: $86.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40-EXCL1
Zoro #
G016354491
UPC #
-
Country of Origin
China

Description

IQCrew By 85+ piece Kid's Premium Compound Microscope, Color Camera and Interactive Kid's Software Kit with Educational Experiment Cards. An All-In-one solution for fun and learning! New from IQCrew by AmScope - the first combination microscope and digital camera kit with patent-pending Kid's Friendly Software - specifically designed to improve a childs science and computer skills at the same time. This premium microscope and camera kit - an AmScope exclusive - includes over 85 pieces and comes with a rugged ABS plastic storage kit. From blank and prepared slides to tools, vials, and even experiments - this kit comes with everything your child needs to get started learning about microscopes and the world of microscopy. The upgraded all-metal frame microscope has high-quality optics to make viewing easy for your child and with multiple magnifications, two light sources and color filters your child can view all types of specimens with this one microscope. Guaranteed to last for years and provide years of learning and fun. Higher Quality Optics Higher quality optics provides precision focus with magnifications ranging from 80x - 800x. Kids get a clear view, down to the cellular level. Natural and LED Illumination The mirror under the stage reflects natural light onto the specimen. For more light rotate the mirror and the LED light will turn on. Rotating Color Filter Wheel Rotating the four-color filter wheel enhances the contrast of specimens and improves the viewing experience. Durable All-Metal Frame Durable long-lasting metal construction frame with forward-facing rotating turret. New from IQCrew by AmScope - the first combination microscope and digital camera kit specifically designed to improve a childs science and computer skills at the same time. The kit includes our exclusive patent pending software that lets your child connect their microscope to a computer and edit live images of specimens being viewed in seconds! View specimens either directly through the high-quality eyepiece or on a PC or MAC by removing the eyepiece, inserting the full color digital camera into the eyepiece tube and then connecting to a computer. Our kids friendly software is intuitive and easy for children and parents of all ages to use! This premium microscope and camera kit - an IQCrew by AmScope exclusive - includes over 85 pieces and comes with a rugged ABS plastic storage kit. From blank and prepared slides, to tools, vials and even experiments - this kit comes with


  • New from AmScope â€" our premium 85+ piece microscope and color camera kit with exclusive kidâ€TMs friendly software, blank and prepared slides, experiment cards with exciting activities, tools, and other accessories all in a rugged ABS plastic carrying case
  • All metal high-quality microscope with precision focus optics, magnifications ranging from 120X up to 1200X*, easy focus system, two light sources, a built-in color filter wheel and much more!
  • Premium at-home or in-school lab with over 85 accessories and newly designed ABS carrying case
  • This premium kit includes a color digital USB2.0 eyepiece camera that allows your child to easily connect to a computer and download or edit pictures of specimens directly from the microscope. Exclusive kidâ€TMs friendly patent-pending software downloads easily â€" contains a microscope how-to section, sample specimen library, and an interactive real-time specimen image editing page
  • Save images or videos of any specimen being examined for school projects, to send to relatives or friends or to compare to professional samples
  • A great fun gift to promote STEM learning and to keep children engage with science and learning from home.
  • Recommended for children ages 8 and higher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.