Zoro Homepage

IQCrew By IN50 Inverted Compound Microscope 40X-500X w/Digital Camera, Kid's Friendly Software and I

  • Mfr # IN50C-BKI-PSIB-E

  • Zoro # G416359171


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN50C-BKI-PSIB-E
Zoro #
G416359171
UPC #
-
Country of Origin
China

Description

IQCrew By IN50 Series Inverted Compound Microscope 40X-500X Magnification with Digital Camera, Kid's Friendly Software and Introductory Insect Exploration Kit. IQCrew's Science Discovery Series is designed to inspire kids to learn more about science. The premium microscope kit is equipped with a 40X-500X inverted microscope, a 1000 Facts About Insects book by National Geographic Kids, 10 pieces insect prepared slides and 0.3 megapixel digital camera with patent-pending Kid's Friendly Software - specifically designed to improve a childs science and computer skills at the same time. Our new inverted design provides a big advantage over conventional microscopes, by allowing both traditional specimen slides and liquids to be used. By moving the microscope's lenses under the specimen stage, there's plenty room on top. A Petri dish can be used to hold liquid samples like pond water, hatching brine shrimp, or growing crystals. The inverted design also lets you adjust the focus without moving the stage, which could disturb the specimen. To get things started, this learning kit includes some prepared slides for viewing right out of the box. It also includes materials to prepare your own samples, like a Petri dish and blank slides. There is a graduated cylinder for measuring, and a pipette for easily transferring liquid samples. Forceps, a probe, and a stirring rod are also included for preparing and positioning specimens. Included in the Deluxe Insect Exploration Kit is the acclaimed book - 1000 Facts About Insects - by National Geographic Kids. Great for helping your child to improve reading skills. This kit also includes a 1000 Facts About Insects by National Geographic Kids and 10-piece Insect Specimen set with 30 insect specimens 3 specimens per slide. They are excellent for educational use and is perfect for all levels of student study including home school program. Specifications : Magnification Range: 40X to 500X Optical System: Inverted Finite Head: Monocular Eyepiece Mount: 23mm Eyepieces: 10X, 25X Objective Turret: Triple Objective Lenses: 4X, 10X, 20X Focusing System: Coarse Focus Stage: Single-layer Stationary 105mm x 118mm Oval Condenser: Long-working-distance NA 0.19 Transmitted Illumination: 0.5W LED Power: Three 1.5V AA Batteries Camera Specifications : Sensor Type: CMOS color Sensor Size: 1/4" format 3.58mm x 2.69mm Pixels: 0.3M Pixel Size: 5.6m x 5.6m Shutter: Electronic Rolling shutter Sensitivity: 13.5V/Lux-sec Frame Rates:25fps @ 64


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.