
IQCrew by IN50 Science Discovery Inverted Compound Microscope 40X-500X Magnification w/10pc Slides
Mfr # IN50C-PB10
Zoro # G316359264
Specifications
Product Information
Description
IQCrew by IN50 Science Discovery Series Inverted Compound Microscope 40X-500X Magnification with 10pc Slides. A great, easy-to-use microscope for kids & young adults! IQCrews Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are important tools which help children understand science and nature by allowing them to peek into the microscopic world, which is why they are a standard component of STEM curricula. Biology, Chemistry, Geology, and many more fields rely on microscopes to understand how things work. Magnifications: 40X, 100X, and 200X! The high-quality lenses provide true optical magnification, from 40X to 200X. The standard interchangeable eyepieces allow for an even wider range of magnifications. Uniform Pattern with LED Illumination The built-in illumination can create very interesting effects, such as dark-field or oblique lighting.The low-heat LED light is safe, long-lasting, and durable. Dual usage with slides and liquids Our new inverted design provides a big advantage over conventional microscopes, by allowing both traditional specimen slides and liquids to be used. Hands-on experiment for your budding scientist! In the Frost Crystals Experiment included in the manual, kids can observe commonly used Epson Salt grow crystals. Detailed instructions and step-by-step instructions lead the way as your child gains valuable hands-on experience in the scientific method, visual analysis, note-taking, scientific procedure and more. They could even share their results at the school science fair! IQCrew's Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are important tools which help children understand science and nature by allowing them to peek into the microscopic world, which is why they are a standard component of STEM curricula. Biology, chemistry, geology, and many more fields rely on microscopes to understand how things work. Our new inverted design provides a big advantage over conventional microscopes, by allowing both traditional specimen slides and liquids to be used. By moving the microscope's lenses under the specimen stage, there's plenty room on top. A Petri dish can be used to hold liquid samples like pond water, hatching brine shrimp, or growing crystals. The inverted design also lets you adjust the focus without moving the stage, which could disturb the specimen. How close up do you want to see things? The IN50C includes 2 eyepieces, and has 5
- Inverted design lets you view liquids, crystals, and much more!
- 40X to 500X magnification, expandable with additional eyepieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.