Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IQCrew by IN50 Science Discovery Inverted Compound Microscope 40X-500X w/Microscope Book for Studen

  • Mfr # IN50C-WM

  • Zoro # G416359522


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN50C-WM
Zoro #
G416359522
UPC #
-
Country of Origin
China

Description

IQCrew by IN50 Science Discovery Series Inverted Compound Microscope 40X-500X Magnification with Microscope Book for Students and Kids. IQCrew's Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are important tools which help children understand science and nature by allowing them to peek into the microscopic world, which is why they are a standard component of STEM curricula. Biology, chemistry, geology, and many more fields rely on microscopes to understand how things work. Our new inverted design provides a big advantage over conventional microscopes, by allowing both traditional specimen slides and liquids to be used. By moving the microscope's lenses under the specimen stage, there's plenty room on top. A Petri dish can be used to hold liquid samples like pond water, hatching brine shrimp, or growing crystals. The inverted design also lets you adjust the focus without moving the stage, which could disturb the specimen. How close up do you want to see things? The IN50C includes 2 eyepieces, and has 5 magnifications from 40X to 500X! The high-quality lenses provide a wide range of true optical magnification. This kit includes a beautifully-illustrated book that will help guide first-time users through the history of microscopes, and how to perform some experiments right at home. The kit also includes materials to prepare your own samples, like a Petri dish and blank slides. There is a graduated cylinder for measuring, and a pipette for easily transferring liquid samples. Forceps, a probe, and a stirring rod are also included for preparing and positioning specimens. Specifications Magnification Range 40X to 500X Optical System Inverted Finite Head Monocular Eyepiece Mount 23mm Eyepieces 10X, 25X Objective Turret Triple Objective Lenses 4X, 10X, 20X Focusing System Coarse focus Stage Single-layer stationary 105mm x 118mm oval Condenser Long-working-distance NA 0.19 Transmitted Illumination 0.5W LED Power Three 1.5V AA batteries


  • IQCrew's Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are a standard component of STEM curricula, including biology, chemistry, and geology.
  • The inverted design lets you view a wider variety of specimens than conventional, upright microscopes, including standard slides, liquids, crystals, and much more!
  • The high-quality lenses provide true optical magnification, from 40X to 500X, with two eyepieces for a wider range.
  • The World of the Microscope is a beautifully-illustrated book that will help guide first-time users through the history of microscopes, and how to perform some experiments right at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.