
IQCrew By Introductory 120X-1200X 52-pcs Kids Beginner Compound Microscope STEM Kit w/ Deluxe Insec
Mfr # M30-BKI-PSI
Zoro # G016354217
Specifications
Product Information
Description
IQCrew By Introductory 120X-1200X Magnification 52-pcs Kids Beginner Compound Microscope STEM Kit w/ Deluxe Insect Exploration Kit. THE ULTIMATE MICROSCOPE W/ DELUXE INSECT EXPLORATION KIT FOR KIDS Ready to use right out of the box. A great starter kit with 49 accessories, hard sided plastic ABS case, a 1000 Facts About Insects book and 30 pieces insect prepared slides. Create your own discoveries with reusable blank slides and covers, tweezers, eye dropper, Petri dish and more... PORTABLE ...... EASY TO CARRY CASE With 49 accessories included and an easy to carry case kids can conduct safe and fun experiments and activities all on their own. GREAT FOR GIFTING Providing endless hours of fun, this kit is the perfect gift for boys and girls of all ages. Its the perfect tool for your budding scientist. COMPLETE BRINE SHRIMP EXPERIMENT Observe the life cycle of tiny ocean creatures and gain hands-on experience in the scientific method, visual analysis, note-taking and more. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories, a 1000 Facts About Insects by National Geographic Kids and 30 pieces insect prepared slides. The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, a specimen stage with two built-in stage clips, and a nature light and/or LED illumination system. It can be illuminated with either nature light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. This set is great for beginning scientists. The Deluxe Insect Exploration Kit includes 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honeybees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us. The 96 page full-color book - 1000's of Fa
- Introduce your child to the microscopic Insect World with our 52+ piece introductory portable microscope kit and Deluxe Insect Exploration Kit.. A great gift to promote STEM learning and to and help your child develop science skills in school or at home.
- The 52+ piece Premium Microscope kit includes a 120X to 1200X metal monocular microscope, slide preparation tools, prepared slides, blank slides, experiments and more - this kit will entertain and educate your child for hours and hours.
- Improve your child's reading skills with the 96 page full color book '1000 Facts About Insects' from the National Geographic Kids
- The Deluxe Insect Exploration Kit also include 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honeybees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us.
- 100% SATISFACTION GUARANTEED: All microscopes come with five year warranty against manufacturing defect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.