Zoro Homepage

IQCrew By KIDS 48pc Metal Arm Educational Starter Biological Monocular Compound Microscope Black Ki

  • Mfr # M30-ABS-KT1-EXCL1

  • Zoro # G516353154


product price: $71.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30-ABS-KT1-EXCL1
Zoro #
G516353154
UPC #
-
Country of Origin
China

Description

IQCrew By KIDS Series 48pc Metal Arm Educational Starter Biological Monocular Compound Microscope Black Kit 120X-1200X Magnification Experiment Cards. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. With this microscope set, young scientists can investigate everything from cells to crystals. Perfect for individual or classroom use, the glass eyepieces and power settings, 120X, 240X, 300X, 480X, 600X and 1200X, provide users with superior precision viewing. The built-in natural light through the mirror and LED powered by two AA batteries illumination system and rack-and-pinion focusing help deliver bright clear images. The 48-piece kit has professionally prepared slides and everything users need to make their own specimen slides. The microscope has durable metal framework, single coaxial coarse focusing and specimen stage with two built-in stage clips. It includes high-quality components and features that make it appropriate for science learning at any age. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, plus a sturdy hard case for easy storage and travel. This kit is great for beginning scientists. A set of 6 experiment cards with over 14 exciting activities are included in this kit. From understanding the different parts and functions of a microscope to preparing slides - these experiment cards blend numerous lab activities with real science experiments in a fun-filled way. Most of our experiments only require very simple materials and ingredients that you most likely already have around the house. Explore our favorite experiments and challenge yourself with these fun hands-on STEM activities! Materials are easy to find, most activities take an hour or less, and the STEM learning is limitless. Features : Six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Specimen stage with stage clips. Specifications : Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X. Build: Metal arm, plastic head, turret, and stage Illumination: built-in LED light and reflecting mirror. Stage: 70 x 65mm. Slide Holder: dual spring clips. Kit Includes : 1x Monocular 120x-1200x Microscope w/ metal arm 1x Eyepiece 8x 1x Eyepiece 20x 1x Carrying Case 1x petri dish 1x plastic tweezer 1x spare bulb 1x plast


  • 48-piece beginner biological microscope kit offers 120X, 240X, 300X, 480X, 600X and 1200X magnifications
  • Durable metal arm with stage, clips and rack and pinion focusing
  • Built-in LED electrical illumination and reflecting mirror for natural illumination
  • Two AA batteries included
  • Fun and Educational Microscope Experiments for Kids â€" Over 14 exciting activities that teach kids interesting experiments designed to make learning about a microscope and exploring science fun and easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.