IQCrew By KIDS 48pc Metal Arm Educational Starter Biological Monocular Compound Microscope Kit 120X

  • Mfr # M30-ABS-KT1-W-EXCL1

  • Zoro # G916353129


product price: $71.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30-ABS-KT1-W-EXCL1
Zoro #
G916353129
UPC #
-
Country of Origin
China

Description

IQCrew By KIDS Series 48pc Metal Arm Educational Starter Biological Monocular Compound Microscope Kit 120X-1200X Magnification with Experiment Cards. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. With this 48-piece microscope set, young scientists can investigate everything from cells to crystals. Perfect for individual or classroom use, the glass eyepieces and power settings, 120X, 240X, 300X, 480X, 600X and 1200X, provide users with superior precision viewing. The built-in natural light through the mirror and LED powered by two AA batteries illumination system and rack-and-pinion focusing help deliver bright clear images. The 48-piece kit has professionally prepared slides and everything users need to make their own specimen slides. The microscope has a durable metal arm, single coaxial coarse focusing and specimen stage with two built-in stage clips. It includes high-quality components and features that make it appropriate for science learning at any age. The kit comes with sample slides, cover slips, tweezers, scalpel, specimen vials, adjustable lenses, plus a sturdy hard case for easy storage and travel. This kit is great for beginning scientists. Two AA batteries for LED light are included. A set of 6 experiment cards with over 14 exciting activities are included in this kit. From understanding the different parts and functions of a microscope to preparing slides - these experiment cards blend numerous lab activities with real science experiments in a fun-filled way. Most of our experiments only require very simple materials and ingredients that you most likely already have around the house. Explore our favorite experiments and challenge yourself with these fun hands-on STEM activities! Materials are easy to find, most activities take an hour or less, and the STEM learning is limitless. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal arm to support the unit Built-in light for direct illumination. Reflecting mirror for natural illumination Battery compartment for 2 AA-size. Specimen stage with stage clips. Includes: plastic scalpel, plastic spatula, plastic tweezers Specifications : Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X. Body Type: durable metal construction. Illumination: built-in LED light and reflecting mirror. Eyepiece: holder type single. Stage: 70 x 65mm. Slide H


  • 48pc beginner biological microscope offers 120X, 240X, 300X, 480X, 600X and 1200X magnifications
  • Durable metal arm with stage, clips and rack and pinion focusing
  • Built-in LED electrical illumination and reflecting mirror for natural illumination
  • Fun and Educational Microscope Experiments for Kids â€" a set of 6 experiment card with over 14 exciting activities
  • Two AA battery included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.