
IQCrew By Kids Beginner Compound Microscope Set 100X-1200X LED + Slides Preparation Kit
Mfr # M28-KT1-W
Zoro # G216353249
Specifications
Product Information
Description
IQCrew By Kids Beginner Compound Microscope Set 100X-1200X Magnification LED + Slides Preparation Kit. IQCrew's Early Explorer Series helps young children develop an early appetite for science by providing easy-to-use instruments that make learning fun. Microscopes are an important part of any laboratory because so much science happens at the microscopic level. Our goal is to not only provide the WOW factor but to guide the user through real scientific exploration. The M28 microscope is a great tool for elementary-level education. The traditional monocular design uses a single eyepiece, which simplifies viewing by eliminating the difficulty of focusing with both eyes. Three lenses can be easily rotated into place for three different levels of magnification, and the adjustable eyepiece can zoom in for even more detail. A built-in LED provides the light needed to produce bright images. Setup is easy. Install two AA batteries not included, then switch on the LED light. Place the already-prepared specimen-slide included with the microscope on the viewing stage. Start at the lowest magnification, and use the focus knob to bring the image into focus. Move the slide around until you find something interesting. Now you can change the magnification to get closer and closer. You'll be amazed by what you see! Contents: One Microscope One Tweezers One Prepared Slide Four Blank Slides Four Labels for Slides Two Collecting Bottles For ages 6+
- IQCrew Student Beginner Microscope With LED,100X/400X/1200X Magnification,Includes Accessory Set
- Beginner compound microscope provides high magnification for educational applications,100X, 400x, and 1200x Magnification.
- Super educational toy includes everything necessary for a child to be introduced to science and get started studying specimens
- Monocular viewing head with LED,Comes with multi-piece accessory kit
- Requires 2AA batteries (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.