Zoro Homepage

IQCrew By KIDS - Black Metal Arm Starter Kids Student Compound Microscope Kit w/Fossil Dig Activity

  • Mfr # M30-ABS-KT2-KVB2

  • Zoro # G216352952


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30-ABS-KT2-KVB2
Zoro #
G216352952
UPC #
-
Country of Origin
China

Description

IQCrew By KIDS - Black Metal Arm Starter Kids Student Compound Microscope Kit with Fossil Dig Activity Kit and Insect Slides. This Ultimate Bundle Deal includes extra activities and even a BONUS handheld microscope for your young scientist to enjoy! Explore the world of insects with the included 10 piece insect slide kit. You can use the handheld microscope along with the included Fossil Dig Kit to have a fun archeology adventure and view the fossils you uncover and also to observe specimens that can't be view in a slide such as rocks, insects, plants, and more! AMSCOPE-KIDS microscopes are made of high-quality, durable materials with great optics to ensure that your child can clearly view a variety of specimens with ease. This science microscopy kit includes a great beginner-level biological microscope equipped with advanced features and all os the necessary accessories 52 pieces. The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X, and 1200X, a single coaxial coarse focus knob, a specimen stage with two built-in stage clips, a durable metal arm, and a reflective mirror and/or LED illumination system. It can be illuminated with either nature light through a mirror or by the built-in LED light that provides direct control. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, tweezers, scalpel, specimen vials, adjustable lenses, collecting lamps plus a sturdy hard case for easy storage and travel, and even includes materials to create your own prepared slides. This set is great for beginning scientists. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Battery compartment for 1 coin cell battery. Built-in rotating color filter wheel. Specimen stage with stage clips. Includes: plastic scalpel, plastic spatula, plastic tweezers. Beginner Microscope Specifications : Magnifications: 120X-1200X Body Type: Durable Arm Illumination: Built-in LED light and reflecting mirror Eyepiece: Holder Type Single Stage: 70 x 65mm Slide Holder: Dual Spring Clips Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plastic needle, plastic scalpel, sea salt, gum media, eosin dye, blue dye, baker's yeast, 1 coin cell battery, 8 slide labels, 8 sl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.