IQCREW by Kid's Premium Portable LCD Color Digital Microscope w/Look and Learn Fossil Collecting A
- Mfr # DM130-16GB-18FOS-FSL-TW
- Zoro # G616323101
Specifications
Product Information
- MFR #
- DM130-16GB-18FOS-FSL-TW
- Zoro #
- G616323101
- UPC #
- -
- Country of Origin
- China
Description
IQCREW by Kid's Premium Portable LCD Color Digital Microscope with Look and Learn Fossil Collecting Activity Kit. Keeps The Fun and Learning Going! Keep the learning going with our fun and educational Premium Look and Learn digital microscope, book, and fossil collection kit - exclusively from IQCREW by AmScope. We have paired our easy-to-use portable digital LCD microscope that has a 3.5-inch screen with an 18-piece fossil collection and a book on fossils by Scholastic Press to create a fun and educational product for your child. Children love our LCD digital microscope because it is easy and quick to use - just put a specimen on the stage, turn on the microscope, and the specimen is immediately shown in full-color on the 3.5-inch screen. No eyepieces for a child to look through, this digital microscope comes packed with features - 8 LED adjustable lights, digital magnification, zoom, coarse and fine adjustments, a 16GB microSD card, cable to connect to a PC or monitor, a long-lasting lithium battery and much more. Your child will enjoy studying the various fossils either on the screen or on a PC or Mac after downloading the easy-to-use viewing software.The Learning And Exploration Will Never Stop!Did you know that the first dinosaur bone - discovered in 1677 - was originally thought to be from a giant human? Since that time, scientists and amateurs alike have been discovering fossilized remains of plants and animals all over the world.The fossil collection contains 18 different specimens of plants and animals. Your child will be amazed at the amazing designs of the fossils and the intricate features they can observe when they view the specimens at high magnifications! The microscope can also be used to view other 3D objects such as insects, plants, hair, or any other object they find.In addition, in this digital age what is better than improving your childs reading and comprehension skills? Our book on fossils - by Scholastic Press - will take them on a journey explaining what caused fossils, how they are found, why they are important for us to study, and much more. This book is a great addition to a homeschooling library or any childs collection of books.
- Keep the learning going with our fun and educational Premium Look and Learnâ„¢ digital microscope, book and fossil collection kit
- Includes our portable LCD color digital microscope with a 3.5-inch color screen and magnification with zoom, coarse and fine focus capabilities and much more!&;
- Kit includes our deluxe 18-piece fossil collection including fossilized specimens such as trilobites, shark and ray teeth, coral and many more!&;
- 48-page book on fossils by Scholastic Press will help your child understand how fossils are made, how they are discovered by paleontologists, learn about extinct animals and plants and much more!&;
- Save images or videos to the included 16GB microSD card&;
- Includes AC adapter and a rechargeable lithium battery for using the microscope anywhere&;
- Use USB or TV cables to view images on a monitor, PC or MAC&;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.