Zoro Homepage

IQCrew By Kid's SE100 Portable Battery-Powered Stereo Microscope 20X Magnification with LED Light

  • Mfr # SE100-LED

  • Zoro # G716356351


product price: $66.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE100-LED
Zoro #
G716356351
UPC #
-
Country of Origin
China

Description

IQCrew By Kid's SE100 Series Portable Battery-Powered Stereo Microscope 20X Magnification with LED Light. This is a brand new cordless LED binocular stereo microscope for students. It provides 20X magnification power, coming with a pair of optical glass widefield 10X eyepieces and two AA batteries. This microscope is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites. It is an ideal instrument for viewing collections of coins, stamps, meteorites, textiles, minerals, gems, fossils, or insects. It is a perfect tool for inspecting jewelry, watches, circuit board, biological specimens, dissection, and etc. Features: Fully Coated Optical System Sharp 3-D Image with High Resolution Built-in Upper Illumination System Superior Instrument Easy to Operate One Pair of Widefield Eyepieces Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications: Head: upright binocular Objectives: 2X Magnification: 20X Eyepiece: wide field - WF10X Stage: white plate Interpupillary Distance: 55 - 75mm Working Distance: 2-3/4" 70mm Illumination: 1W LED bulb Shipping Weight: 3 lbs Packing List : One Binocular Stereo Microscope with Track Stand One Pair Widefield 10X Eyepieces One White Stage Plate One Dust Cover User's Manual Download Shipping Weight: 3 lbs


  • 20X widefield binocular stereo magnification power
  • Optical Glass Lenses offers sharp images
  • LED illumination powered by 2AA batteries
  • Great for viewing insects, plants, rocks, stamps, coins, fabrics, fingerprints, electronic circuit boards, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.