
IQCrew By-KIDS - White Metal Arm Starter Kids Student Compound Microscope Kit and Compact R
Mfr # M30-ABS-KT2-W-TKVB1
Zoro # G116352960
product price: $109.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M30-ABS-KT2-W-TKVB1
Zoro #
G116352960
UPC #
-
Country of Origin
China
Description
IQCrew By AMSCOPE-KIDS - White Metal Arm Starter Kids Student Compound Microscope Kit and Compact Refractor Telescope with Tripod. This Ultimate Bundle Deal includes a Compound Microscope and a Compact Kid's Telescope to observe the moon and stars! Your young scientist will get lost in the wonders of both our world and the the universe above with this amazing STEM duo bundle. AMSCOPE-KIDS microscopes are made of high-quality, durable materials with great optics to ensure that your child can clearly view a variety of specimens with ease. This science microscopy kit includes a great beginner-level biological microscope equipped with advanced features and all os the necessary accessories 52 pieces. The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X, and 1200X, a single coaxial coarse focus knob, a specimen stage with two built-in stage clips, a durable metal arm, and a reflective mirror and/or LED illumination system. It can be illuminated with either nature light through a mirror or by the built-in LED light that provides direct control. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, tweezers, scalpel, specimen vials, adjustable lenses, collecting lamps plus a sturdy hard case for easy storage and travel, and even includes materials to create your own prepared slides. This set is great for beginning scientists. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Battery compartment for 1 coin cell battery. Built-in rotating color filter wheel. Specimen stage with stage clips. Includes: plastic scalpel, plastic spatula, plastic tweezers. Beginner Microscope Specifications : Magnifications: 120X-1200X Body Type: Durable Arm Illumination: Built-in LED light and reflecting mirror Eyepiece: Holder Type Single Stage: 70 x 65mm Slide Holder: Dual Spring Clips Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plastic needle, plastic scalpel, sea salt, gum media, eosin dye, blue dye, baker's yeast, 1 coin cell battery, 8 slide labels, 8 slide covers, 20X eyepiece. Telescope Specifications : Aperture: 70mm Focal Length: 300mm Eyepieces: 6mm, 20mm Barlow Lens: 3X Minimum Magnification: 15X Maximum Magnification: 150X Included:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.