Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IQCrew By KIDS - White Metal Arm Starter Kids Student Compound Microscope Kit w/Water Purification

  • Mfr # M30-ABS-KT2-W-KVB1

  • Zoro # G916352979


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30-ABS-KT2-W-KVB1
Zoro #
G916352979
UPC #
-
Country of Origin
China

Description

IQCrew By KIDS - White Metal Arm Starter Kids Student Compound Microscope Kit with Water Purification Activity Kit and Experiment Cards. This Ultimate Bundle Deal includes extra activities and even a BONUS handheld microscope for your young scientist to enjoy! Use the Water Purification Kit along with the included blank slides to prepare your own slides to view under the microscope. The experiment cards have over 14 exciting activities that teach kids interesting experiments designed to make learning about a microscope and exploring science fun and easy. You can even use the handheld microscope to observe specimens that can't be view in a slide such as rocks, insects, plants, and more! AMSCOPE-KIDS microscopes are made of high-quality, durable materials with great optics to ensure that your child can clearly view a variety of specimens with ease. This science microscopy kit includes a great beginner-level biological microscope equipped with advanced features and all os the necessary accessories 52 pieces. The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X, and 1200X, a single coaxial coarse focus knob, a specimen stage with two built-in stage clips, a durable metal arm, and a reflective mirror and/or LED illumination system. It can be illuminated with either nature light through a mirror or by the built-in LED light that provides direct control. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, tweezers, scalpel, specimen vials, adjustable lenses, collecting lamps plus a sturdy hard case for easy storage and travel, and even includes materials to create your own prepared slides. This set is great for beginning scientists. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Battery compartment for 1 coin cell battery. Built-in rotating color filter wheel. Specimen stage with stage clips. Includes: plastic scalpel, plastic spatula, plastic tweezers. Beginner Microscope Specifications : Magnifications: 120X-1200X Body Type: Durable Arm Illumination: Built-in LED light and reflecting mirror Eyepiece: Holder Type Single Stage: 70 x 65mm Slide Holder: Dual Spring Clips Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.