IQCrew By M30 52-pcs STEM Microscope Kit for Kids 120X-1200X w/Metal Body, Plastic Slides, LED Light,

  • Mfr # M30-ABS-KT2-W-WM-C

  • Zoro # G316352876


product price:  $74.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M30-ABS-KT2-W-WM-C
Zoro #
G316352876
UPC #
-
Country of Origin
China

Description

IQCrew By M30 Series 52-pcs STEM Microscope Kit for Kids 120X-1200X Magnification with Metal Body, Plastic Slides, LED Light, Storage Box and Book inThe World of the Microscopein. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories, as well as the popular beginners' microscope book "The World of The Microscope". The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, and a specimen stage with two built-in stage clips. It can be illuminated with either natural light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, plastic tweezers, plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This kit is great for beginning scientists. Details:120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal constructionBuilt-in light for direct illumination.Reflecting mirror for natural illuminationBattery compartment for 1 coin cell battery.Built-in rotating color filter wheel.Specimen stage with stage clips.Includes: plastic scalpel, plastic spatula, plastic tweezers. Specifications :Magnifications: 120X-1200XBody Type: Durable ArmIllumination: Built-in LED light and reflecting mirrorEyepiece: Holder Type SingleStage: 70 x 65mmSlide Holder: Dual Spring ClipsAccessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plastic needle, plastic scalpel, sea salt, gum media, eosin dye, blue dye, baker's yeast, 1 coin cell battery, 8 slide labels, 8 slide covers, 20X eyepiece. Packing List :Beginner microscopeWorld of the Microscope BookAccessory setHard ABS caseShi


  • 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope
  • Durable metal arm with stage and clips
  • Reflecting mirror for natural illumination; built-in light for direct illumination
  • Built-in Rotating color filter wheel; power indicator on rotating turret
  • ABS case and 1 coin cell battery included
  • The World of the Microscope is perfect for children grade 3-6 or for anyone who has an interest in learning about the microscopic world.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.