IQCrew By M30 Kids Educational Compound Microscope 120X-240X-300X-480X-600X-1200X w/Metal Arm
- Mfr # M30-ABS-KT1
- Zoro # G916353303
Specifications
Product Information
- MFR #
- M30-ABS-KT1
- Zoro #
- G916353303
- UPC #
- -
- Country of Origin
- China
Description
IQCrew By M30 Series Kids Educational Compound Microscope 120X-240X-300X-480X-600X-1200X Magnification With Metal Arm. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. With this microscope set, young scientists can investigate everything from cells to crystals. Perfect for individual or classroom use, the glass eyepieces and power settings, 120X, 240X, 300X, 480X, 600X and 1200X, provide users with superior precision viewing. The built-in natural light through the mirror and LED powered by two AA batteries illumination system and rack-and-pinion focusing help deliver bright clear images. The 48-piece kit has professionally prepared slides and everything users need to make their own specimen slides. The microscope has durable metal framework, single coaxial coarse focusing and specimen stage with two built-in stage clips. It includes high-quality components and features that make it appropriate for science learning at any age. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, plus a sturdy hard case for easy storage and travel. This kit is great for beginning scientists. Features : Six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Specimen stage with stage clips. Specifications : Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X. Build: Metal arm, plastic head, turret, and stage Illumination: built-in LED light and reflecting mirror. Stage: 70 x 65mm. Slide Holder: dual spring clips. Kit Includes : 1x Monocular 120x-1200x Microscope w/ metal arm 1x Eyepiece 8x 1x Eyepiece 20x 1x Carrying Case 1x petri dish 1x plastic tweezer 1x spare bulb 1x plastic scalpel 1x plastic spatula 1x plastic stirring rod 1x pipette 5x prepared slides 7x blank slides 16x slide covers 8x slide labels 3x collecting vials 2x AA batteries. Shipping Weight: 6 lbs For ages 8+
- 48-piece beginner biological microscope kit offers 120X, 240X, 300X, 480X, 600X and 1200X magnifications
- Durable metal arm with stage, clips and rack and pinion focusing
- Built-in LED electrical illumination and reflecting mirror for natural illumination
- Two AA batteries included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.