PA53MET-T Trinocular Compound Upright Microscope with Reflected & Transmitted Illumination
- Mfr # 1100104600861
- Zoro # G023362359
product price:Â
$
13,375.99
/ea
Free Shipping & Returns
Key Features
Height
514 mm
Length
572 mm
Width
246 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100104600861
- Zoro #
- G023362359
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 514 mm
- Length
- 572 mm
- Width
- 246 mm
Description
PA53MET - Advanced Metallurgical Microscope Product Description: The PA53MET is a premium metallurgical microscope engineered for advanced material analysis and industrial inspection. With superior reflected light performance and modular flexibility, it delivers high-resolution imaging for precise evaluation of metals and complex surfaces. Features: - Advanced reflected light illumination - High-resolution metallurgical optics - Modular system for customization - Precision focusing and stability - Designed for industrial environments Microscopy Applications: Ideal for metallography, semiconductor inspection, and materials science. The PA53MET enables detailed analysis of microstructures, coatings, and defects in research labs and industrial quality control. PA53MET-T - Reflected & Transmitted Illumination spec: - Scalable Infinity-Corrected Optical System (CCIS); - Trinocular erect image observation tube head (FN25); - Widefield (FN25) eyepiece 10X/25mm w/ adjustable diopter; - Reflected intermediate illumination system for BF observation; - Transmitted illumination system with LWD condenser; - 100W halogen lamp house; - Coded Quintuple (5) revolving nosepiece for BF w/ slot for DIC; - 4x4 inch right hand stage w/ metal stage plate (Stroke: 104 mm x 102 mm); - PA-25ND6 neutral density filter & PA-25LB LBD filter; - Plan S-APO 5X/0.15; WD=17.7mm; CG=0 - Plan S-APO 10X/0.30; WD=12mm; CG=0 - Plan S-APO 20X/0.50; WD=2.35mm; CG=0 - Plan S-APO 50X/0.80; WD=1mm; CG=0 - Integrated power supply for 12V/100W light adjustment, voltage indicator with IL and ECO functionality (110V/220V)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.