IQCrew By M30 KIDS Starter Kids Student Compound Microscope Kit 120X-240X-300X-480X-600X-1200X w/Me

  • Mfr # M30-ABS-KT2

  • Zoro # G316353064


product price:  $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30-ABS-KT2
Zoro #
G316353064
UPC #
-
Country of Origin
China

Description

IQCrew By M30 Series KIDS Starter Kids Student Compound Microscope Kit 120X-240X-300X-480X-600X-1200X Magnification With Metal Arm. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner-level biological microscope equipped with advanced features and all the necessities of accessories 52 pieces. The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X, and 1200X, a single coaxial coarse focus knob, a specimen stage with two built-in stage clips, and a nature light and/or LED illumination system. It can be illuminated with either nature light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, tweezers, scalpel, specimen vials, adjustable lenses, collecting lamps plus a sturdy hard case for easy storage and travel, and even includes materials to create your own prepared slides. This set is great for beginning scientists. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Battery compartment for 1 coin cell battery. Built-in rotating color filter wheel. Specimen stage with stage clips. Includes: plastic scalpel, plastic spatula, plastic tweezers. Specifications : Magnifications: 120X-1200X. Body Type: durable arm Illumination: built-in LED light and reflecting mirror. Eyepiece: holder type single. Stage: 70 x 65mm. Slide Holder: dual spring clips. Accessory Set: Plastic tweezers, collecting vials, 5 prepared slides, 8 blank slides, 8 round coverslips, petri dish, graduated cylinder, plastic stirring rod, plastic needle, plastic scalpel, sea salt, gum media, eosin dye, blue dye, baker's yeast, 1 coin cell battery, 8 slide labels, 8 slide covers, 20X eyepiece. Packing List : Beginner microscope Accessory set Hard ABS case Shipping Weight: 6 lbs For ages 8+


  • 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope
  • Durable metal arm with stage and clips
  • Reflecting mirror for natural illumination; built-in light for direct illumination
  • Built-in rotating color filter wheel; power indicator on rotating turret
  • 52-Piece accessory kit and 1 coin cell battery included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.