Zoro Homepage

IQCrew by M50 - 40X-400X Dual Illumination Microscope for Kids Red

  • Mfr # M50-R

  • Zoro # G816354424


product price: $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50-R
Zoro #
G816354424
UPC #
-
Country of Origin
China

Description

IQCrew by M50 - 40X-400X Dual Illumination Microscope for Kids Red. This is a terrific beginner microscope for kids and young adults. With high-grade glass optics offering 3 magnification levels from 40X to 400X, it's possible to get close up with anything from stamps to cells. The magnification range is ideal for viewing microscopic organisms, like what you might find in water samples from a lake or ocean. It's also great for looking at crystal structures and metallurgical samples. The top and bottom LED illumination provide light for both translucent and opaque objects. This means you can look at ultra-thin tissue samples, or plant leaves and insects. And since the microscope is battery-powered, you can take it anywhere. The easy-to-use controls guarantee that anyone can get the hang of using the microscope in no time. The 3-lens turret can switch between the 4X, 10X, and 40X objective lenses by simply rotating. The specimen-stage has two clips to hold a slide or other object in place, while focus is adjusted by turning the large knob on either side of the microscope. A switch on the back will select the top light for opaque objects, or bottom light for translucent ones. An aperture wheel under the stage can be rotated to change the focus of the bottom light, which can increase or decrease the detail in the specimen. Product Features: Easy to use, and great for kids 40X to 400X magnification range High-grade glass optics for sharp, clear image Transmitted and reflected lighting for translucent and opaque objects Contents: One M50 microscope One 10X eyepiece


  • A great, easy-to-use microscope for kids and young adults
  • 40-400X Magnification using high-grade glass optics
  • Top and bottom LED illumination for translucent and opaque objects
  • Operates anywhere on 3 AA batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.