Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IQCrew by M50 Monocular Compound Microscope Blue 40X-1000X w/Dual Illumination, Handheld Digital M

  • Mfr # M50C-UTP03-PS25-WM-B

  • Zoro # G816356107


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50C-UTP03-PS25-WM-B
Zoro #
G816356107
UPC #
-
Country of Origin
China

Description

IQCrew by M50 Series Monocular Compound Microscope Blue 40X-1000X Magnification with Dual Illumination, Handheld Digital Microscope, 25pc Slide Kit and Book. IQCrew's Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are important tools which help children understand science and nature by allowing them to peek into the microscopic world, which is why they are a standard component of STEM curricula. Biology, chemistry, geology, and many more fields rely on microscopes to understand how things work.This introductory lab set pairs our dual-illumination compound microscope with a digital inspection microscope. How close up do you want to see things? The M50C includes 2 eyepieces, and has 5 magnifications from 40X to 1000X! The high-quality lenses provide a wide range of true optical magnification. The digital microscope puts the power to magnify in your hand, and you can view everything on your computer! The included software can take photos and record video. You can edit the images using professional tools.The top and bottom LED illumination provide light for both translucent and opaque objects. This means you can look at ultra-thin tissue samples, or plant leaves and insects. And since the microscope is battery-powered, you can take it anywhere.To get things started, this learning kit includes a 25-piece set of prepared slides for viewing right out of the box. This kit includes a beautifully-illustrated book that will help guide first-time users through the history of microscopes, and how to perform some experiments right at home. The kit also includes materials to prepare your own samples, like a Petri dish and blank slides. There is a graduated cylinder for measuring, and a pipette for easily transferring liquid samples. Forceps, a probe, and a stirring rod are also included for preparing and positioning specimens.Microscope Specifications Magnification Range optical 40X to 1000X Optical System Finite Head Monocular Eyepiece Mount 23mm Eyepieces 10X, 25X Objective Turret Triple Objective Lenses 4X, 10X, 40X Focusing System Coarse focus Stage Single-layer Condenser Aperture wheel Transmitted Illumination 0.5W LED Power Three 1.5V AA batteries Digital Microscope Specifications Resolution 0.3 megapixel Magnification 200X viewed on 21" monitor Video RecordingMax Framerate 30fps at 640x480 Connectivity USB 2.0 Compatibility Windows 32/64 bit XP/Vista/7/8/10, Mac OSX, Linux


  • A great, easy-to-use microscope for kids and young adults
  • 40-1000X Magnification using high-grade glass optics
  • The digital microscope lets you view microscopic objects on your PC
  • Top and bottom LED illumination for translucent and opaque objects
  • Includes prepared slides and a book about microscopes
  • Operates anywhere on 3 rechargeable AA batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.