Zoro Homepage

IQCrew by M50 Monocular Compound Microscope Blue 40X-1000X w/Dual Illumination, Slide Prep Kit and

  • Mfr # M50C-B14-WM

  • Zoro # G016356280


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50C-B14-WM
Zoro #
G016356280
UPC #
-
Country of Origin
China

Description

IQCrew by M50 Series Monocular Compound Microscope Blue 40X-1000X Magnification with Dual Illumination, Slide Prep Kit and Book. This is a terrific beginner microscope for kids and young adults. With 3 objective lenses, and 2 eyepieces, you can use 5 magnification levels from 40X to 1000X. The magnification range is ideal for viewing microscopic organisms, like what you might find in water samples from a lake or ocean. It's also great for looking at crystal structures and metallurgical samples. The top and bottom LED illumination provide light for both translucent and opaque objects. This means you can look at ultra-thin tissue samples, or plant leaves and insects. And since the microscope is battery-powered, you can take it anywhere. The easy-to-use controls guarantee that anyone can get the hang of using the microscope in no time. The 3-lens turret can switch between the 4X, 10X, and 40X objective lenses by simply rotating. The specimen-stage has two clips to hold a slide or other object in place, while focus is adjusted by turning the large knob on either side of the microscope. A switch on the back will select the top light for opaque objects, or bottom light for translucent ones. An aperture wheel under the stage can be rotated to change the focus of the bottom light, which can increase or decrease the detail in the specimen. This kit includes 5 prepared slides, as well as a collection of tools for making your own slides. There's a Petri dish for holding liquid samples, and 5 blank slides and cover slips for mounting thin-section specimens, like tissues. There's an easy-to-use microtome for slicing specimens, and red and blue stains to improve contrast in highly-translucent specimens. A vial, stirring rod, and pipette will help prepare wet-mount slides. And, of course, there are tweezers to help with the more-delicate subjects. To make things even better, we've included the book "Book of the Microscope" as an introduction to microscopy. Product Features: Easy to use, and great for kids 40X to 1000X magnification range with two eyepieces High-grade glass optics for sharp, clear image Transmitted and reflected lighting for translucent and opaque objects Includes prepared slides Includes blanks slides and tools for preparing your own specimens Includes a Fantastic Book About Microscopes Contents: One M50 microscope with 3 objective lenses and 10X eyepiece One 25X eyepiece One Bottle of Eosin One Bottle of Methylene Blue One Tweezers One Swab Five Bl


  • A great, easy-to-use microscope for kids and young adults
  • 40-1000X Magnification using high-grade glass optics
  • Top and bottom LED illumination for translucent and opaque objects
  • Operates anywhere on 3 rechargeable AA batteries
  • Includes prepared slides, a collection of tools for making your own slides, and a book about microscopes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.