Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IQCrew By STEM Science Discovery Inverted Compound Microscope 40X-200X w/LED Light and Slides

  • Mfr # IN50

  • Zoro # G716359314


product price: $74.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN50
Zoro #
G716359314
UPC #
-
Country of Origin
China

Description

IQCrew By IN50 Series STEM Science Discovery Inverted Compound Microscope 40X-200X Magnification with LED Light and Slides Preparation Kit for Students and Kids. A great, easy-to-use microscope for kids & young adults! IQCrews Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are important tools which help children understand science and nature by allowing them to peek into the microscopic world, which is why they are a standard component of STEM curricula. Biology, Chemistry, Geology, and many more fields rely on microscopes to understand how things work. Magnifications: 40X, 100X, and 200X! The high-quality lenses provide true optical magnification, from 40X to 200X. The standard interchangeable eyepieces allow for an even wider range of magnifications. Uniform Pattern with LED Illumination The built-in illumination can create very interesting effects, such as dark-field or oblique lighting.The low-heat LED light is safe, long-lasting, and durable. Dual usage with slides and liquids Our new inverted design provides a big advantage over conventional microscopes, by allowing both traditional specimen slides and liquids to be used. Hands-on experiment for your budding scientist! In the Frost Crystals Experiment included in the manual, kids can observe commonly used Epson Salt grow crystals. Detailed instructions and step-by-step instructions lead the way as your child gains valuable hands-on experience in the scientific method, visual analysis, note-taking, scientific procedure and more. They could even share their results at the school science fair! IQCrew's Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are important tools which help children understand science and nature by allowing them to peek into the microscopic world, which is why they are a standard component of STEM curricula. Biology, chemistry, geology, and many more fields rely on microscopes to understand how things work. Our new inverted design provides a big advantage over conventional microscopes, by allowing both traditional specimen slides and liquids to be used. By moving the microscope's lenses under the specimen stage, there's plenty room on top. A Petri dish can be used to hold liquid samples like pond water, hatching brine shrimp, or growing crystals. The inverted design also lets you adjust the focus without moving the stage, which could disturb the specimen. How close up do you want to se


  • Inverted design lets you view liquids, crystals, and much more!
  • 40X to 200X magnification, expandable with additional eyepieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.