Zoro Homepage

Jewel Tweezers for SH Series Stereo Microscopes

  • Mfr # GC-HG

  • Zoro # G205660006


product price: $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-HG
Zoro #
G205660006
UPC #
13964504620
Country of Origin
China

Description

This is a jewel tweezers for stereo jewelry/gem microscopes. It comes with 3 mm (in diameter) mounting thread. It fits all AmScope SH series stereo microscopes (the microscopes that have the model number starting with SH).


Features & Specifications :


  • Very Smooth Slide in the Sleeve

  • Wide Open Clip for Holding Large Objects

  • 3-Way Rotation Showing any Part without Touching the Objects

  • Material: Metal

  • Mounting Thread Size: 3 mm in diameter

  • Compatibility: SH series stereo microscopes

  • Manufactured under ISO 9001 Quality Control Standards


  • This jewel tweezers comes with 3 mm (in diameter) mounting thread. It fits all AmScope SH series stereo microscopes.
  • Very Smooth Slide in the Sleeve
  • Wide Open Clip for Holding Large Objects
  • 3-Way Rotation Showing any Part without Touching the Objects
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.