Zoro Homepage

K104 Excellent Dissecting Monocular Stereo Microscope 10X-20X Magnification on Pillar Stand

  • Mfr # K104-X

  • Zoro # G716359840


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K104-X
Zoro #
G716359840
UPC #
-
Country of Origin
China

Description

K104 Series Excellent Dissecting Monocular Stereo Microscope 10X-20X Magnification on Pillar Stand. This excellent heavy-duty low power microscope offers 10x & 20x magnification powers. It is great for viewing insects, plants, rocks, stamps, coins, fabrics, fingerprints, electronic circuit boards, etc. It is an ideal microscope for kids, students or adult hobbyists to explore the everyday world. This microscope is easy to operate. Features : Fully Coated Optical System 360 Degree Rotatable Head Most Popular 10x & 20x Magnification Powers All Metal Construction Accurate and Smooth Focusing Manufactured under ISO 9001 Quality Control System Excellent Instrument Easy to Operate Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: wide-field WF10X and 5X Objective: 2X Focusing: rack & pinion Stage: 2-9/32" 60mm in diameter white & black plate Working Distance: 2-1/8" 53mm Packing List : One Monocular Microscope with Pillar Stand One Widefield 10X Eyepiece One 5X Eyepiece One White/Black Stage Plate One Dust Cover Shipping Weight: 4 lbs


  • 20x magnification power
  • Optical glass lenses
  • Sturdy all metal framework
  • Great for viewing insects, plants, rocks, stamps, coins, fabrics, fingerprints, electronic circuit boards, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.