Kid's 1.85in Hollow Glow in the Dark Stars 40PC W/ Double-Sided Adhesive Foam Tape

  • Mfr # ACC-STAR-40PK

  • Zoro # G116349731


product price:  $12.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACC-STAR-40PK
Zoro #
G116349731
UPC #
-
Country of Origin
China

Description

Kid's 1.85" Hollow Glow in the Dark Stars 40PC W/ Double-Sided Adhesive Foam Tape. Bring the galaxy to your child using AmScope's glow in the dark stars. Use our glow in the dark stars: As a nightlight alternative for children afraid of the dark When teaching your child about galaxies, stars, and planets To make bedtime stories even more exciting when told under a starry sky To support creative development during imaginative play in unknown galaxies, dark forests full of dragons, and worlds of fairies and magic To Use: Prepare any flat, non-textured surface by wiping it clean without dust, prior to affixing the stars. Apply the pre-cut, double-sided tape included and stick the stars anywhere you want. Leave the light source of the area you applied the stars ON for 15 to 20 minutes. Now, turn off the light and enjoy the magic. Package include: Stars 1.85" - 40 pieces with hollow cut Pre-Cut, Double-Sided Adhesive Foam Tape Suitable for children ages 4 and up


  • Build your childâ€TMs very own constellations with the glowing starts in his/her bedroom! The young astronomers will be inspired to learn more about the stars and the universe!
  • 40 pcs 1.85†GLOW-IN-THE-DARK Stars come with double-sided adhesive foam tapes (the tapes are reusable, non-toxic and eco-friendly, easy to remove and will not damage the paint on the wall).
  • The stars are with hollow out shape, rich in colors, and will emit fluorescent color with long length of glowing: turn on the light for 30 minutes then darken the room and enjoy your night time view.
  • Use them with our kidâ€TMs telescopes and books, bring the stars and their stories to the bedroom!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.