Shop AMSCOPE
Kid's Telescope Moon Gazer Featuring 35X-350X 700x70mm Kid's Telescope, Glow-in-the-Dark Stars, and m
Mfr # TKVB-70700-SOSA-MGZR
Zoro # G116377796
product price:Â $165.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TKVB-70700-SOSA-MGZR
Zoro #
G116377796
UPC #
-
Country of Origin
China
Description
Kid's Telescope Moon Gazer Series Featuring 35X-350X 700x70mm Kid's Telescope, Glow-in-the-Dark Stars, and more. Adult supervision is required for all experiments and activities. Recommended for children ages 10+ Whats Included? One 700mm Telescope One 3X Barlow Lens One tripod Two Eyepieces: 6mm, 20mm One Finder Scope One Right-angle Adapter One Build Your Own Planetarium Kit One 140 Pack of Glow in the Dark Stars One Smartphone Mount One 3-in-1 Professional Cleaning Kit One 280 Pack of Multi-Purpose Task Wipers
- This 35X-350X magnification telescope is the perfect telescope for kids, beginners, and amateur astronomers to explore the night sky, moon, and planet!
- Comes with everything you need to start your journey into astronomy including 6mm & 20mm eyepieces, a 3X Barlow lens for high magnification, a finder scope, and a tripod.
- Enjoy hours of fun and entertainment with this solar system set that includes washable 8-color paint kit, sandpaper, and brushes. From learning more about Jupiter, Mars, or Venus or even discovering new facts about the Sun and the Moon, this is the perfect solution for any young astronomer!
- This Moon Gazer set includes a 15-150x compact telescope, smartphone mount for taking pictures, 140 pack of glow-in-the-dark adhesive stars, 3-in-1 professional cleaning kit, and 280 count cleaning wipes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.