Kid's Telescope Star Seeker featuring 30X-180X 600x50mm Kid's Telescope, Glow-in-the-Dark Stars, and
- Mfr # TKVB-S50600-SOSA-SSKR
- Zoro # G416377793
Specifications
Details
- MFR #
- TKVB-S50600-SOSA-SSKR
- Zoro #
- G416377793
- UPC #
- -
- Country of Origin
- China
Description
Kid's Telescope Star Seeker Series featuring 30X-180X 600x50mm Kid's Telescope, Glow-in-the-Dark Stars, and more. Adult supervision is required for all experiments and activities. Recommended for children ages 10+ Whats Included? One 600mm Telescope One tripod Two Eyepieces: 10mm, 20mm One 3X Barlow Lens One Finder Scope One Right-angle Adapter One Everything Space Book by National Geographic One Night Sky Book by National Geographic One Build Your Own Planetarium Kit One 140 Pack of Glow in the Dark Stars One Smartphone Mount One 3-in-1 Professional Cleaning Kit One 280 Pack of Multi-Purpose Task Wipers
- This 30X-180X magnification telescope is the perfect telescope for kids, beginners, and amateur astronomers to explore the night sky, moon, and planet!
- Comes with everything you need to start your journey into astronomy including 10mm and 20mm eyepieces, a 3X Barlow lens for high magnification, a finder scope, and a tripod.
- Enjoy hours of fun and entertainment with this solar system set that includes washable 8-color paint kit, sandpaper, and brushes. From learning more about Jupiter, Mars, or Venus or even discovering new facts about the Sun and the Moon, this is the perfect solution for any young astronomer!
- This Moon Gazer set includes a 35X-350X compact telescope, Night Sky Book & Everything Space Book by National Geographic, smartphone mount for taking pictures, 140 pack of glow-in-the-dark adhesive stars, 3-in-1 professional cleaning kit, and 280 count cleaning wipes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.