Zoro Homepage

Large Square Microscope Table Stand with Focusing Rack

  • Mfr # TS110RB-V220

  • Zoro # G805658199


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS110RB-V220
Zoro #
G805658199
UPC #
840979100451
Country of Origin
China

Description

This is large square table stand with focusing rack for stereo microscopes provides a reflecting glass plate and clips to hold your sample in place while viewing.


Features & Specifications:


  • A Large Size Square Table Stand with Focusing Rack for Stereo Microscopes

  • 76mm in Diameter Focusing Rack

  • 11.625" (295 mm) High Pillar

  • 9.5" (length) x 11.25" (widest width) x 1" tall (241mm x 285mm x 25.4mm) Solid Cast Steel Base Plate

  • 5" Inner Diameter Glass Plate

  • 11" Track Travel Distance

  • 2 Positions Available for Ideal Focusing Rack Placement

  • Weight: 15 lbs (7.5 kg)

  • Manufactured under ISO 9001 Quality Control Standard


  • A Large Size Square Table Stand with Focusing Rack for Stereo Microscopes
  • 76mm in Diameter Focusing Rack
  • 11.625" (295 mm) High Pillar
  • 9.5" x 11.25" x 1" Solid Cast Steel Base Plate
  • 11" Track Travel Distance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.