Zoro Homepage

LED Trinocular Zoom Stereo Microscope 3.5X-180X & 10MP USB3 Camera

  • Mfr # SM-2TZZ-LED-10M3

  • Zoro # G204418233


product price: $1,458.99
/ea
Free Shipping & Returns

Key Features

Width
16
Height
12
Length
20
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2TZZ-LED-10M3
Zoro #
G204418233
UPC #
840979113840
Country of Origin
China

Dimensions

Width
16
Height
12
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual
Head Type
Trinocular
Light Source
LED
Magnification Range
3.5X-180X
Magnification - Objective Lens
0.7-4.5X
Magnification - Eyepiece Lens
10X, 20X
Power Supply
110V, Wide Band
Megapixels
10MP

Description

This is a first-class trinocular stereo zoom microscope With LED cool illumination system. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like dissecting live tissues or observing live creatures, this scope exceeds all expectations. It incorporates all the most excellent features of a high quality laboratory instrument. This microscope comes With SUPER widefield optics & versatile LED illumination system that provides both incident (top) cool lighting & transmitted (bottom) cool illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the inspection of the objects that allow light to get through them.


This microscope offers high resolution & good depth With in a broad field of view. It provides crystal clear sharp stereo images, wide zoom magnification range, & large working distance. Its 45 degree inclined 360 degree swiveling trinocular head ensures an easy observation & rubber eyeguards provide further comfort. This microscope is especially useful for the applications that need cool illumination. It can be used in biology, forestry, archaeology, & agriculture. It is appropriate for educational purposes in hospitals & schools. It is perfect for the examination of insects, plants, or virtually any three dimensional temperature-sensitive objects.


Packing List:
  • One trinocular stereo microscope head

  • One photo port

  • One pair 10X eyepieces
  • One pair 20X eyepieces

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

  • One hex wrench

  • One dust cover
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.