Zoro Homepage

Lunar & Planetary 6-Piece 1.25 Telescope Filter Set with Aluminum Case

  • Mfr # FT-TELE-YORGGM

  • Zoro # G416355852


product price: $83.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-TELE-YORGGM
Zoro #
G416355852
UPC #
-
Country of Origin
China

Description

Lunar & Planetary 6-Piece 1.25in Telescope Filter Set with Aluminum Case. This is a must-have lunar & planetary telescope filter 6-piece set with aluminum carrying case from AmScope! Experience enhanced star and sky-gazing with this set that includes a filter for Moon & Skyglow viewing and color filters in yellow, orange, light red, light green, and ultra-light blue for highlighting the wondrous features of planets and the moon. Benefits of Color Filters Yellow - When viewing Mars, AmScopes yellow filter brings out the polar ice caps, enhances blue clouds in the atmosphere, increases contrast, and brightens desert areas. In addition, this filter also enhances red and orange features on Jupiter and Saturn and darkens the blue belts near Jupiter's equator Orange - AmScopes Orange telescope filter increases the contrast between bright and dark areas, penetrating clouds, and detecting dust storms on Mars. This filter also helps bring out the Great Red Spot on Jupiter by sharpening key details Light Red - Typically used with large telescopes, AmScopes red filter sharpens boundaries and increases contrast on Mars, sharpens belt contrast on Jupiter, and brings out surface detail on Saturn Light Green - Enjoy the scenery by enhancing views of frost patches, surface fogs, and polar projections on Mars, the ring system on Saturn, and belts on Jupiter with AmScopes light green telescope filter. This is also perfect as a general-purpose filter when viewing the Moon Ultra-Light Blue - View details of the atmospheric clouds on Mars, increase contrast of the moon, and bring out details of belts and polar features on Saturn. Ultra-light blue filters also help the enhancement and contrast of Jupiter's bright areas and cloud boundaries as well as splits the binary star Antares when at a maximum separation Moon and Skyglow Filter - Eliminate light pollution from street lights and smog with AmScopes Moon and Skyglow Filter. Experience more natural colors and sharpened images with this must-have filter! Compatible AmScope Telescope Models: TLS-PEQ-130650, TLS-PAZ-90660, TLS-PEQ-1271000, TLS-MEQ-80900, TLS-MEQ-70900, TLS-MEQ-80900, TLS-70700 Package includes: 1x 1.25" 12 Yellow Filter 1x 1.25" 21 Orange Filter 1x 1.25" 23A Light Red Filter 1x 1.25" 56 Light Green Filter 1x 1.25" 82A Very Light Blue Filter 1x 1.25" Moon & Skyglow Filter 1x Aluminum Alloy Case


  • This telescope filter set includes 6 vibrant colors, perfect for eliminating polarization and enhancing the contrast of the planets and moon images.
  • Kit includes: #12 Yellow Filter; #21 Orange Filter; #23A Light Red Filter; #56 Light Green Filter; #82A Ultra-Light Blue Filter; #6 Moon & Skyglow Filter
  • Developed with high-quality optical glass, filters are designed for 1.25€ telescope eyepieces and filter-threaded accessories
  • Double-threaded, anodized aluminum cell design enables filter stacking for multiple filter use
  • Safely carry and store the filter set with AmScope's high-quality aluminum alloy case
  • Compatible with TLS-PEQ-130650, TLS-PAZ-90660, TLS-PEQ-1271000, TLS-MEQ-80900, TLS-MEQ-70900, TLS-MEQ-80900, TLS-70700 models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.