Zoro Homepage

M102 Metal Frame Monocular Compound Microscope 40X-1000X w/LED, Blank Slides and Experiment Cards

  • Mfr # M102C-PB10-EXCL1

  • Zoro # G716360839


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M102C-PB10-EXCL1
Zoro #
G716360839
UPC #
-
Country of Origin
China

Description

M102 Series Metal Frame Monocular Compound Microscope 40X-1000X Magnification with LED, Blank Slides and Experiment Cards. This is a perfect microscope package for students to learn science, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head, and the LED illumination system that uses wall-power adapter included. There is a 5 blank and 5-prepared slide set and a set of 6 experiment cards with over 14 exciting activities included so that you can immediately use the microscope when you open it. It is an ideal microscope package for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope for Sciences 45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece 5 blank and 5-prepared slide set included IQCrew Compound Microscope Experiment Cards for Kids with 14 exciting activities Built-In Contemporary LED Illumination System Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X and 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adpter included Packing List : One Monocular Microscope Three Objectives, 4X, 10X 40X One Widefield 10X Eyepiece One 25X Eyepiece One Power Adapter One Dust Cover Two Clips User's Manual Download 5 Blank and 5-Prepared Slide Set Included Do-It Yourself Experiment Cards *Recommended for Ages 10 & Up


  • Monocular offers five magnification powers up to 1000X
  • Single lens condenser with disc diaphragm
  • LED Illumination powered by wall-power
  • Sturdy all-metal framework and all optical glass lenses
  • 5 blank and 5-prepared slide set included
  • IQCrew Experiment cards with14 microscope activities
  • Recommended for Ages 10 & Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.