Zoro Homepage

M120 Student Monocular Compound Microscope 40X-1000X Magnification with Dual Light and 2MP Camera

  • Mfr # M120C-2L-PB10-E2

  • Zoro # G816360753


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120C-2L-PB10-E2
Zoro #
G816360753
UPC #
-
Country of Origin
China

Description

M120 Series Student Monocular Compound Microscope 40X-1000X Magnification with Dual Light and 2MP Camera. This brand new dual light science microscope with 2MP digital camera is designed for students to explore the micro world. It comes with a transmitted bottom light and reflected LED illumination system and a backward nosepiece that allocates spacious operating room for users. Offering five magnifications, 40X, 100X, 250X, 400X, 1000X, the microscope has optical glass lenses, sturdy metal framework, 360 degree rotatable monocular head and dual side focusing. Powered by either an outlet adapter included or two AA batteries included, the dual LED light sources top & bottom allow for both the viewing of large or opaque objects lit from above and the viewing of thinly sliced or translucent specimens lit from below. The digital camera captures still images and video, and allows you to view a live stream on your PC. The downloadable software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, a lite version of the software is available with a more limited selection of measurement tools. The shipping package comes with five prepared slides and five blank ones. This microscope is suitable for both home use and field on-site use. It is a great choice for kids who want to explore the micro world. Features: A great affordable compound microscope with dual illuminations and USB camera Backward nosepiece design allocates spacious operating room. 45 degree inclined eye tube. Stage with clips. Coaxial coarse focus knobs on both sides Full optical glass elements. Crystal clear sharp images. High quality student microscope. Perfect for up to high school students. Five levels of magnification: 40X, 100X, 250X, 400X, 1000X LED reflected and transmitted lights Battery power and AC power Full optical glass elements. Manufactured under ISO 9001 Quality Control Standard Excellent Specifications: Nosepiece: triple, backward. Head: 45 degree inclined monocular. Wide-field Eyepiece: WF10X and WF25X. Stage dimensions: 3-9/16" x 3-9/16"90mm x 90mm Objectives: 4X, 10X, 40X Condenser: NA=0.65 with disc diaphragm Illumination: Transmitted LED and Reflected Pen Light Power Supply: 110V AC with adapter or 2 AA batteries Camera Specific


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.