Zoro Homepage

M120 Student Monocular Compound Microscope 40X-1000X w/Dual Light, Batteries and Slide Set

  • Mfr # M120C-2L-PB10

  • Zoro # G416360870


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120C-2L-PB10
Zoro #
G416360870
UPC #
-
Country of Origin
China

Description

M120 Series Student Monocular Compound Microscope 40X-1000X Magnification with Dual Light, Batteries and Slide Set. This brand new dual illumination multi-power compound microscope is designed for students to explore the micro world. It has a LED transmitted bottom and reflected top illumination system and a backward nosepiece that allocates spacious operating room for users. Offering five magnifications, 40X, 100X, 250X, 400X, 1000X, the microscope has optical glass lenses, sturdy metal framework, backward nosepiece, 360 degree rotatable monocular head, dual side focusing, and the dual LED illumination system with top & bottom lights that use either an outlet adapter included or two AA batteries included. It can view transparent biological slides, as well as opaque objects like stamps and coins. The shipping package includes a slide set of five prepared and five blank. This microscope is portable for both home use and on-site field use, powered by two AA batteries included in addition to the AC power power adapter included. It is a great choice for students who want to explore the micro world. Features: A great affordable compound microscope with dual illuminations. Backward nosepiece design allocates spacious operating room. 45 degree inclined eye tube. Stage with clips. Coaxial coarse focus knobs on both sides Full Optical Glass Elements. Crystal clear sharp images. High quality student microscope. Perfect for up to high school students. Five levels of magnification: 40X, 100X, 250X, 400X, 1000X LED reflected and transmitted lights Battery power and AC power Full optical glass elements. Excellent. Specifications: Nosepiece: triple. Head: 45 degree inclined monocular. Wide-field Eyepiece: WF10X and WF25X. Stage dimensions: 3-9/16" x 3-9/16"90mm x 90mm Objectives: 4X, 10X, 40X Condenser: NA=0.65 with disc diaphragm Illumination: Transmitted LED and Reflected Pen Light Power Supply: 110V AC with adapter or 2 AA batteries Packing List: Three Objectives: 4X, 10X, 40X Two Widefield Eyepieces: WF10X and WF25X One Slide Set with Five prepared slides and Five blank slides Power adapter Two AA batteries User's Manual Download Shipping Weight: 6 lbs


  • Backward objective microscope offers 40X-1000X magnifications
  • LED transmitted (bottom) and reflected (top) illuminations
  • Optical glass lenses and sturdy metal framework
  • 5 prepared slides and 5 blank slides
  • AC power adapter and 2 AA batteries included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.