Zoro Homepage
This item is Discontinued.
Amscope M130 Student Cordless Biological Monocular Compound Microscope 40X-1000X Magnification with LED M130C-LED

M130 Student Cordless Biological Monocular Compound Microscope 40X-1000X Magnification with LED (Discontinued)

  • Mfr # M130C-LED
  • Zoro # G816360609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M130C-LED
Zoro #
G816360609
UPC #
-
Country of Origin
China

Description

M130 Series Student Cordless Biological Monocular Compound Microscope 40X-1000X Magnification with LED. This cordless rechargeable LED illuminated biological microscope offers freedom from cords and can be taken out with you anywhere. This durable and reliable microscope comes with a rechargeable battery operated illumination system, three rechargeable AA batteries and a AC adapter/recharger. It has a 45 degree inclined monocular head with locked-in eyepiece, full optical glass elements and a solid metal body. It provides five magnification settings, 40X, 100X, 250X, 400X & 1000X, and can be used as either a portable field-use scope on battery power or plugged into a wall outlet for traditional classroom use. It is an excellent instrument for students to learn biology and an ideal home school or family scope. Features: A great portable cordless LED microscope! Coming with rechargeable battery operated illumination system. Easy to be taken to anywhere. Powered by batteries or low voltage wall power for your children's safety. Three rechargeable AA batteries included. AC adapter/recharger included. Excellent instrument easy to operate. 45 degree inclined monocular head with locked-in eyepiece Plain stage with clips and stain resistant finish Fully coated optical system High resolution offering sharp images Five Levels of Magnification: 40X, 100X, 250X, 400X & 1000X Built-in LED illuminating lamp Single lens condenser and disc diaphragm Dual focusing control knobs Full optical glass elements Precise Ground Glass Lens All metal mechanical components Solid metal frame with stain resistant enamel finish Optional accessories: 16X eyepiece to add magnification settings to include: 64X, 160X, 640X Manufactured under ISO 9001 quality control standard Excellent Specifications: Head: 45 degree inclined monocular. Eyepiece: wide-field WF10X and 25X. Objectives: 4X, 10X, 40X. Stage Dimensions: 3-1/2" x 3-1/2". Illumination: 3 rechargeable batteries 110V wall power adapter included, 4.5V LED. Packing List : One Monocular Microscope Metal Body with LED Illumination Three Objectives: 4X, 10X and 40X One 10X Eyepiece One 25X Eyepiece One Dust Cover One Pair of Clips Three AA Rechargeable Batteries One 110V/60Hz Power Adpater/Recharger User's Manual Download Shipping Weight: 6 lbs


  • 40x-1000x five magnification settings
  • 45° inclined 360° rotatable monocular head
  • Single lens condenser with disc diaphragm
  • Metal framework with sturdy stage
  • Cordless rechargeable LED illumination allows you to take microscope out anywhere

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.