Zoro Homepage

M135 Sturdy Student Science Monocular Microscope 40X-1000X Magnification with Slides and Pen Light

  • Mfr # M135C-2L-PB10

  • Zoro # G216360667


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M135C-2L-PB10
Zoro #
G216360667
UPC #
-
Country of Origin
China

Description

M135 Series Sturdy Student Science Monocular Microscope 40X-1000X Magnification with Slides and Pen Light. This dual light high power microscope comes with a 10pc slide kit of five biological specimens and five blank slides. It has an incident the pen light and transmitted LED light sources allow for both the viewing of opaque objects lit from above and the viewing of translucent specimens lit from below. Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, two eyepieces 10X and 25X, 360 degree rotatable monocular head, and coarse focusing, using either an outlet adapter included or two AA batteries included. Offering five magnification settings, 40X, 100X, 250X, 400X, and 1000X, this microscope is perfect for academics in home school and from students in elementary to high school. Features : A Great Affordable High Power Student Microscope with Coarse Focusing and Top and Bottom Lights! 10pc Slide Kit of Five Biological Specimens and Five Blank Slides Included 45 Degree Inclined 360 Degree Swiveling Monocular Head with Widefield Eyepiece Pen Incident Light and Transmitted LED Illumination Plain Stage with Clips and Stain Resistant Finish High Resolution Offers Sharp Images Five Magnifications, 40X, 100X, 250X, 400X, and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: transmitted, built-in LED; incident, LED pen light Power Supply: 110V/60Hz adapter included or 2 AA batteries not included Packing List : One Monocular Microscope with Three Objectives and Top & Bottom Lights One Widefield 10X Eyepiece One Widefield 25X Eyepiece One Dust Cover Two Clips One Outlet Power Adapter One LED Pen Light Two AA Batteries One 10pc Slide Kit of Five Specimens and Five Blank User's Manual Download Package Dimensions: 15" x 10" x 6.5" Shipping Weight: 5 lbs *Recommended for Ages 10 & Up


  • Optical glass monocular microscope with top & bottom LED lights
  • 40X-1000X Five widefield magnifications
  • Sturdy metal frame with coarse focus
  • Single lens condenser with 6-hole disc diaphragm
  • Five blank and five prepared slide kit and a pen light
  • Recommended for Ages 10 & Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.