Zoro Homepage

M148 Biological Science Student Monocular Compound Microscope 40X-1000X w/25 Biology Slide Collecti

  • Mfr # M148C-PS25

  • Zoro # G516361166


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M148C-PS25
Zoro #
G516361166
UPC #
-
Country of Origin
China

Description

M148 Series Biological Science Student Monocular Compound Microscope 40X-1000X Magnification with 25 Biology Slide Collection. This is a perfect package of a high power microscope with a 25pc prepared slide collection for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. The LED illumination system uses either an outlet adapter included or three AA batteries or re-chargeable batteries. The 25-piece slide set includes assorted specimens of plants, insects and animal tissues. This is an ideal microscopy package for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope with Sturdy Metal Framework and Optical Glass Lenses 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Five blank slides Five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives One WF10X Eyepiece One 25X Eyepiece One Dust Cover Two Clips User's Manual Download 25 PC Prepared Slide Set Shipping Weight: 6 lbs


  • 360 degree rotatable monocular offers five magnifications 40X-1000X
  • Sturdy All-Metal framework
  • Single lens condenser with disc diaphragm
  • Cordless LED illumination uses either an outlet or 3AA batteries
  • 25pc assorted specimens of plants, insects and animal tissues

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.