Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M148 Monocular Compound Microscope 40X-1000X Magnification Biological Science Student

  • Mfr # M148C

  • Zoro # G816361361


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M148C
Zoro #
G816361361
UPC #
-
Country of Origin
China

Description

M148 Series Monocular Compound Microscope 40X-1000X Magnification Biological Science Student. This is a perfect microscope for students to learn science, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head, and the LED illumination system that uses either wall-power adapter included or three AA batteries or re-chargeable batteries. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope for Sciences45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either Wall-power or BatteriesPlain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Unbeatable low price Guaranteed or the Difference Back! Satisfaction Guaranteed or Your Money Back! Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25XObjectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular MicroscopeThree Objectives, 4X, 10X 40X One Widefield 10X Eyepiece One Widefield 25X Eyepiece One Power AdapterOne Dust Cover Two Clips User's Manual


  • 360° Rotatable Monocular Head
  • Five Magnification Powers up to 1000X
  • Single Lens Condenser with Disc Diaphragm
  • LED Illumination by Wall-power and/or Batteries
  • Sturdy All-Metal Framework and All Optical Glass Lenses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.