Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M149 Portable LED Monocular Student Compound Microscope Value Bundle 40X-1000X w/25-Piece Prepared

  • Mfr # VB-M149C-SLVR

  • Zoro # G016379166


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-M149C-SLVR
Zoro #
G016379166
UPC #
-
Country of Origin
China

Description

M149 Series Portable LED Monocular Student Compound Microscope Value Bundle 40X-1000X Magnification with 25-Piece Prepared Slides Set and Tweezers Plus BONUS Handheld Multi-USB Digital Microscope for PC and Android. This is a perfect microscope for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. The LED illumination system uses either an outlet adapter included or three AA batteries or re-chargeable batteries. It is an ideal microscope for home school or for students in elementary to high school. It is also an excellent instrument for hobbyists. Bundle also includes a 25-piece prepared slide set, 5 pairs plastic tweezers, a 50-piece blank slide set with 100 glass cover slips and a BONUS - a handheld multi-USB digital microscope for PC and Android! Features :A Great Affordable High Power Microscope for Students of Sciences45° Inclined 360° Swiveling Monocular Head with Locked-in EyepieceBuilt-In Contemporary LED Illumination System Using either an Outlet or BatteriesPlain Stage with Clips and Stain Resistant FinishFully Coated Optical SystemHigh Resolution Offering Sharp ImagesFive Levels of Magnification: 40X-100X-250X-400X-1000XSingle Lens Condenser and Six-Hole Disc DiaphragmFocusing Control Knobs on Both SidesFull Optical Glass ElementsPrecise Ground Glass LensAll Metal Mechanical ComponentsSolid Metal Frame with Stain Resistant Enamel FinishManufactured under ISO 9001 Quality Control StandardExcellent Specifications :Head: 45 degree inclined monocularEyepieces: WF10X and WF25XObjectives: 4X, 10X, 40XCondenser: single lens with 6-hole disc diaphragmStage Dimensions: 3-1/2" x 3-1/2"Illumination: LEDPower Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List :One Monocular MicroscopeThree Objectives, 4X, 10X and 40XOne Widefield 10X EyepieceOne Widefield 25X EyepieceOne Power AdapterOne Dust CoverTwo ClipsUser's Manual Download50 Pre-Cleaned Blank Microscope Slides and100 22x22mm Square Cover Glass5 Pack Plastic Disposable TweezersAmScope PS25W 25 Glass Prepared Microscope Slides with Wooden Box50X-500X 0.3MP Handheld Multi-USB Digital Microscope with LED Illumination for PC and Android


  • 360° rotatable monocular head w/ optical glass lenses
  • Five magnification settings, 40X, 100X, 250X, 400X and 1000X
  • Single lens condenser with 6-hole disc diaphragm
  • LED illumination via either an outlet or 3AA batteries
  • Sturdy all-metal framework
  • Great for at-home learning. Ideal for students 10+
  • Bundle Includes: 40X-1000X Portable LED Monocular Student Microscope with 25-Piece Prepared Slides Set and Tweezers Plus BONUS Handheld Multi-USB Digital Microscope for PC and Android

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.