Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/100

  • Mfr # M149C-PS100-WM

  • Zoro # G916361568


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M149C-PS100-WM
Zoro #
G916361568
UPC #
-
Country of Origin
China

Description

M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with 100 Specimen Slides and Book. This high power microscope comes with one of the most popular microscope books, Book of The Microscope, plus a collection of 100pc prepared slides for students to learn science. The microscope has full optical glass elements, metal framework, 360 degree rotatable monocular head, and LED illumination. It offers five magnifications from 40X to 1000X. The LED light of the microscope uses either an outlet adapter included or three AA batteries. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. The 100-piece slide set includes assorted specimens of plants, insects and animal tissues. This is a great microscope package for home school or for students, from elementary to high school, and hobbyists. Features : A Great Affordable High Power Student Microscope with Sturdy Metal Framework and Optical Glass Lenses 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objective: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimension: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : 1 Monocular Microscope with Three Objectives 1 WF10X Eyepiece 1 25X Eyepiece 1 Dust Cover 2 Clips User's Manual Download 1 Microscope Book 100 PC Prepared Slide Set PS100A Shipping Weight: 8 lbs


  • 360 degree rotatable monocular offers five magnifications 40X-1000X
  • Sturdy All-Metal framework w/ single lens condenser & disc diaphragm
  • Cordless LED illumination uses either an outlet or 3AA batteries
  • 100pc assorted specimens of plants, insects and animal tissues
  • Microscope book: Book of The Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.