Zoro Homepage

M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/100

  • Mfr # M149C-PS100

  • Zoro # G316361533


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M149C-PS100
Zoro #
G316361533
UPC #
-
Country of Origin
China

Description

M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with 100 Specimen Slides. This brand new high power microscope comes with a 100pc prepared slide collection for students to learn science. The microscope has full optical glass elements, metal framework, 360 degree rotatable monocular head, and LED illumination, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. The LED illumination system uses either an outlet adapter included or three AA batteries. The 100-piece slide set includes assorted specimens of plants, insects and animal tissues. They are a great combination for home school or for students, from elementary to high school, and hobbyists. Features : A Great Affordable High Power Student Microscope with Sturdy Metal Framework and Optical Glass Lenses 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives One WF10X Eyepiece One 25X Eyepiece One Dust Cover Two Clips User's Manual Download 100 PC Prepared Slide Set PS100A Shipping Weight: 10 lbs


  • 360 degree rotatable monocular offers five magnifications 40X-1000X
  • Sturdy All-Metal framework
  • Single lens condenser with disc diaphragm
  • Cordless LED illumination uses either an outlet or 3AA batteries
  • 100pc assorted specimens of plants, insects and animal tissues

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.