Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/2MP

  • Mfr # M149C-E2

  • Zoro # G716360969


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M149C-E2
Zoro #
G716360969
UPC #
-
Country of Origin
China

Description

M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with 2MP USB Imager. This is a perfect microscope with a digital imager, or camera, for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head, the LED illumination system and a 2MP detachable digital imager. The LED illumination system uses either an outlet adapter included or three AA batteries or re-chargeable batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The downloadable software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, a lite version of the software is available with a more limited selection of measurement tools. It is an ideal microscope for home school or for students in elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Microscope for Students of Sciences 45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either an Outlet or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Six-Hole Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X and WF25X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Camera Specifications: Sensor: Aptina Sensor Type: CMOS Sensor Size: 4.73x3.52mm Pixel Size: 2.8 Resolution: 2.0MP Frame Rate: 5@1600x1200,7.5@1280x1024,7.5@1280x960,20@800x600 Compatibility: Windows 8/10/11, Mac OS 10.8+, Linux kernel 3.13+ Software Specifications: OS Requirements: Wi


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.