M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/50 P

  • Mfr # M149C-PS50-WM

  • Zoro # G316361816


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M149C-PS50-WM
Zoro #
G316361816
UPC #
-
Country of Origin
China

Description

M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with 50 Prepared Slides and Book. This is the package of a high power microscope with the microscope book, Book of The Microscope, and a 50pc prepared slide collection for students to learn science. The microscope has full optical glass elements, metal framework, 360 degree rotatable monocular head, and LED illumination, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. The LED illumination system uses either an outlet adapter included or three AA batteries. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. The 50-piece slide set includes assorted specimens of plants, insects and animal tissues. This is a great microscope package for home school or for students, from elementary to high school, and hobbyists. The slide specimens include: Pine Leaf, Zea Stem, Leaf of Winter Jasmine, Coprimus Mushroom Set, Sunflower Stem, Young Root of Broad Bean, Penicillium, Onion Epidermis, Tilia Stem, Cucurbita Stem, Pumpkin Stem, Lillium Ovary, Lillium Anther, Stomata-Vicia Faba Leaf, Zea Stem, Teminal Bud Stem Tip, Aspergillus, Nymphaea of Apustio Stem, Nymphaea, Dandelion Fuzz, Hydrilla Verticillata Leaf, Pine Stem, Cotton Stem, Silver Berry Scaly Hair, Paddy Pollen, Dog Squamous Epithelium, Dog Esophagus, Rabbit Lymph Node, Human Blood, Dog Skeletal, Muscle, Pig Motor Nerve, Dog Small Intestine, Rabbit Spinal Cord, Rabbit Testis, Loose Connective Tissue, Dog Cardiac Muscle, Ascrid Egg, Rabbit Hyaline Cartilage, Dense Connective Tissue, Honeybee Mouth Parts, Honeybee Worker Leg-Composite, Hydra, Drosophila-Female, Honeybee Leg, Honeybee Wings, Rabbit Artery and Vein, Housefly Mouth Parts, Dog Stomach, Dog Smooth Muscle, Drosophila-Male. Features : A Great Affordable High Power Student Microscope with Sturdy Metal Framework and Optical Glass Lenses 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Co


  • 360 degree rotatable monocular offers five magnifications 40X-1000X
  • Sturdy All-Metal framework w/ single lens condenser & disc diaphragm
  • Cordless LED illumination uses either an outlet or 3AA batteries
  • 50pc assorted specimens of plants, insects and animal tissues
  • Microscope book: Book of The Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.