
M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/50 P
Mfr # M149C-PS50
Zoro # G516361388
Specifications
Product Information
Description
M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with 50 Prepared Slide Collection. This brand new high power microscope comes with a 50pc prepared slide collection for students to learn science. The microscope has full optical glass elements, metal framework, 360 degree rotatable monocular head, and LED illumination, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. The LED illumination system uses either an outlet adapter included or three AA batteries. The 50-piece slide set includes assorted specimens of plants, insects and animal tissues. They are a great combination for home school or for students, from elementary to high school, and hobbyists. The specimens include: Pine Leaf, Zea Stem, Leaf of Winter Jasmine, Coprimus Mushroom Set, Sunflower Stem, Young Root of Broad Bean, Penicillium, Onion Epidermis, Tilia Stem, Cucurbita Stem, Pumpkin Stem, Lillium Ovary, Lillium Anther, Stomata-Vicia Faba Leaf, Zea Stem, Teminal Bud Stem Tip, Aspergillus, Nymphaea of Apustio Stem, Nymphaea, Dandelion Fuzz, Hydrilla Verticillata Leaf, Pine Stem, Cotton Stem, Silver Berry Scaly Hair, Paddy Pollen, Dog Squamous Epithelium, Dog Esophagus, Rabbit Lymph Node, Human Blood, Dog Skeletal, Muscle, Pig Motor Nerve, Dog Small Intestine, Rabbit Spinal Cord, Rabbit Testis, Loose Connective Tissue, Dog Cardiac Muscle, Ascrid Egg, Rabbit Hyaline Cartilage, Dense Connective Tissue, Honeybee Mouth Parts, Honeybee Worker Leg-Composite, Hydra, Drosophila-Female, Honeybee Leg, Honeybee Wings, Rabbit Artery and Vein, Housefly Mouth Parts, Dog Stomach, Dog Smooth Muscle, Drosophila-Male. Features : A Great Affordable High Power Student Microscope with Sturdy Metal Framework and Optical Glass Lenses 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc d
- 360 degree rotatable monocular offers five magnifications 40X-1000X
- Sturdy All-Metal framework
- Single lens condenser with disc diaphragm
- Cordless LED illumination uses either an outlet or 3AA batteries
- 50pc assorted specimens of plants, insects and animal tissues
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.