
M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/50 S
Mfr # M149C-PS50-WM-E
Zoro # G216361848
Specifications
Product Information
Description
M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with 50 Specimens, Camera and Book. This microscope package comes with a high power compound microscope, a USB digital camera imager, a 50pc slide set and the microscope book, Book of The Microscope. It is designed for home school or students to learn science. The microscope offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements, metal framework, 360 degree rotatable monocular head, a 640x480 pixel detachable digital imager and the LED illumination system that uses either an outlet adapter included or three AA batteries. The 50-piece prepared slide set includes assorted specimens of plants, insects and animal tissues, packed in a fine storage box.The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a wonderful microscope package for home school or for students, from elementary to high school, and hobbyists.The specimen slides include: Pine Leaf, Zea Stem, Leaf of Winter Jasmine, Coprimus Mushroom Set, Sunflower Stem, Young Root of Broad Bean, Penicillium, Onion Epidermis, Tilia Stem, Cucurbita Stem, Pumpkin Stem, Lillium Ovary, Lillium Anther, Stomata-Vicia Faba Leaf, Zea Stem, Teminal Bud Stem Tip, Aspergillus, Nymphaea of Apustio Stem, Nymphaea, Dandelion Fuzz, Hydrilla Verticillata Leaf, Pine Stem, Cotton Stem, Silver Berry Scaly Hair, Paddy Pollen, Dog Squamous Epithelium, Dog Esophagus, Rabbit Lymph Node, Human Blood, Dog Skeletal, Muscle, Pig Motor Nerve, Dog Small Intestine, Rabbit Spinal Cord, Rabbit Testis, Loose Connective Tissue, Dog Cardiac Muscle, Ascrid Egg, Rab
- Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.