
M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/Came
Mfr # M149C-PB10-WM-EXCL1-E
Zoro # G616361400
Specifications
Product Information
Description
M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with Camera, Slides, World of Microscope Book and Experiment Cards. This microscope package comes with a high power compound microscope, a USB digital camera imager, a 10pc slide set and the microscope book, Book of The Microscope and a set of 6 experiment cards. It is designed for home school or students to learn science. The microscope offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements, metal framework, 360 degree rotatable monocular head, a 640x480 pixel detachable digital imager and the LED illumination system that uses either an outlet adapter included or three AA batteries.The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.The 10-piece slide set includes five blank slides and five prepared slides: Pine Stem, Sunflower Stem, Onion Epidermis, Cotton Stem and House Fly Leg, packed in a fine plastic storage box. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects.A set of 6 experiment cards with over 14 exciting activities are included in this kit. From understanding the different parts and functions of a microscope to preparing slides - these experiment cards blend numerous lab activities with real science experiments in a fun-filled way. Most of our experiments only require very simple materials and ingredients that you most likely already have around the house.Explore our favorite experiments and challenge yourself with these fun hands-on STEM activities! Materials are easy to find, most activities take an hour or less, and the STEM learning is limitless.This is a wonderful microscope package for home school or for students,
- Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.