
M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/Digi
Mfr # M149C-BKI-SP18-PSI-E
Zoro # G116361016
Specifications
Product Information
Description
M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with Digital Camera, Kid's Friendly Software and Premium Insect Exploration Kit. This is a perfect monocular microscope with Deluxe Insect Exploration kit for students to learn science/entomology. It has an all-metal student microscope, 30 pieces prepared insect slides, 5 insect information cards, a premium slide preparation kit, a 0.3 megapixel digital eyepiece camera and a 1000 Facts about Insect book by National Geographic Kids - everything your child will need to explore the world of Insects!The microscope has five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. It is also an excellent instrument for hobbyists.The Deluxe Insect Exploration Kit include 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honey bees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us. The 96-page colorful 1000 Facts About Insects book by National Geographic Kids that comes with the kit will make sure your child have hours of fun learning about insects while also improving his or her reading skills.This kit also includes our 40-piece deluxe slide preparation kit - everything your child will need to create his or her own slides. This kit also includes a brine shrimp hatchery - a fun experiment for your child.The kit also comes with a digital eyepiece camera for your microscope. The digital camera includes AmScope's exclusive Kids Friendly Software - an interactive program that will educate your child about microscopes and allow them to edit pictures of specimens taken in real time. Great for homework projects or just for sending pictures of insects they are viewing to friends and family. Specifications : Head: 45 Degree Inclined Monocular Eyepieces: WF10X and WF25X Objectives: 4X, 10X, 40X Condenser: Single Lens with 6-hole Disc Diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA Batteries not included Camera Specifications : Sensor Type: CMOS color Sensor Size: 1/4" format 3.58mm x 2.69mm Pixels: 0.3M Pixel Size: 5.
- Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.