Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/Prem

  • Mfr # M149C-BKI-SP18-PSI

  • Zoro # G716360990


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M149C-BKI-SP18-PSI
Zoro #
G716360990
UPC #
-
Country of Origin
China

Description

M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with Premium Insect Exploration Kit. This is a perfect monocular microscope with Deluxe Insect Exploration kit for students to learn science/entomology. It has an all-metal student microscope, 30 pieces prepared insect slides, 5 insect information cards, a premium slide preparation kit and a 1000 Facts about Insect book by National Geographic Kids - everything your child will need to explore the world of Insects! The microscope has five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. It is also an excellent instrument for hobbyists. The Deluxe Insect Exploration Kit include 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honeybees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us. The 96-page colorful 1000 Facts About Insects book by National Geographic Kids that comes with the kit will make sure your child have hours of fun learning about insects while also improving his or her reading skills. This kit also includes our 40-piece deluxe slide preparation kit - everything your child will need to create his or her own slides. This kit also includes a brine shrimp hatchery - a fun experiment for your child. Specifications : Head: 45 Degree Inclined Monocular Eyepieces: WF10X and WF25X Objectives: 4X, 10X, 40X Condenser: Single Lens with 6-hole Disc Diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA Batteries not included Packing List : One Monocular Microscope Three Objectives, 4X, 10X and 40X One Widefield 10X Eyepiece One Widefield 25X Eyepiece One Power Adapter One Dust Cover Two Clips 1000 Facts About Insects Book by National Geographic Kids 40-piece Deluxe Slide Preparation Kit with Stains and Shrimp Hatchery 30 PC Glass Prepared Insect Slides in a wooden box


  • Keep the fun and learning going with the Deluxe Insect Exploration Kit with an all-metal 5 magnification monocular microscope, 30 prepared insect slides, 5 insect information cards, our premium slide preparation kit and much more! - only from AmScope!
  • The kit includes our versatile 5-magnification (40X-1000X) all metal frame monocular microscope with a rotatable head, LED illumination, dual focus knobs and much more. This microscope can be plugged into a regular wall outlet or the battery power let's your child use it on-the-go.
  • Included in the Deluxe Insect Exploration Kit is the acclaimed book - 1000 Facts About Insects - by National Geographic Kids. Great for helping your child to improve reading skills.
  • Also included in this kit is our premium 30 piece set of prepared insect slides. These beautifully prepared glass slides come in a durable wooden storage case.
  • This kit also includes 5 full color insect cards with fun facts and diagrams about 10 different types of insects.
  • And last but not least, this kit includes our 40-piece deluxe slide preparation kit - everything your child will need to create his or her own slides. This kit also includes a brine shrimp hatchery - a fun experiment for your child.
  • 100% SATISFACTION GUARANTEED: All microscopes come with five year warranty against manufacturing defect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.