M149 Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X w/Slid

  • Mfr # M149C-PB10-WM

  • Zoro # G316361526


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M149C-PB10-WM
Zoro #
G316361526
UPC #
-
Country of Origin
China

Description

M149 Series Student Kids Metal Frame Glass Optics Biological Moncluar Compound Microscope 40X-1000X Magnification with Slides & Book. This microscope package comes with a high power microscope, a 10pc slide kit and the microscope book, "Book of The Microscope". It is a great package for students to learn science. The microscope offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements, metal framework, 360° rotatable monocular head, and the LED illumination system that uses either wall-power adapter included or three AA batteries or re-chargeable batteries. The 10-piece slide set includes five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope for Sciences 45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either Wall-power or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Five blank slides Five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope Three Objectives, 4X, 10X 40X One Widefield 10X Eyepiece One Widefield 25X Eyepiece One Power Adapter One Dust Cover Two Clips User's Manual Download One 10 Slide Kit: Five Blank and Five Prepared One Microscope Book Shipping Weight: 6 lbs


  • 360° rotatable monocular head offers five magnifications 40X-100X-250X-400X-1000X
  • Single lens condenser with disc diaphragm
  • Cordless LED illumination uses either an outlet or batteries
  • Sturdy all-metal framework and all optical glass lenses
  • Microscope book and 10pc slide kit: five blank and five prepared

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.