
M149 Student Monocular Compound Microscope 40X-1000X w/Glass Lens & Metal Frame + Camera, Slides & B
Mfr # M149C-PB10-WM-E
Zoro # G816361545
Specifications
Product Information
Description
M149 Series Student Monocular Compound Microscope 40X-1000X Magnification with Glass Lens & Metal Frame + Camera, Slides & Book. This microscope package comes with a high power compound microscope, a USB digital camera imager, a 10pc slide set and the microscope book, Book of The Microscope. It is designed for home school or students to learn science. The microscope offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements, metal framework, 360 degree rotatable monocular head, a 640x480 pixel detachable digital imager and the LED illumination system that uses either an outlet adapter included or three AA batteries.The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.The 10-piece slide set includes five blank slides and five prepared slides: Pine Stem, Sunflower Stem, Onion Epidermis, Cotton Stem and House Fly Leg, packed in a fine plastic storage box. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a wonderful microscope package for home school or for students, from elementary to high school, and hobbyists. This is an ideal microscope package for home school or for students, from elementary to high school, and hobbyists.Features : A Great Affordable High Power Microscope for Students of Sciences 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either an Outlet or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Six-Hole Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Eleme
- Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.