Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M149 Value Bundle Portable Student Monocular Compound Microscope 40X-1000X w/LED, 1MP Digital Camera

  • Mfr # VB-M149C-GLD

  • Zoro # G716379268


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-M149C-GLD
Zoro #
G716379268
UPC #
-
Country of Origin
China

Description

M149 Series Value Bundle Portable Student Monocular Compound Microscope 40X-1000X Magnification with LED, 1MP Digital Camera, 3-Piece Precision Tweezers Set and 50-Piece Prepared Microscope Slide Set. This is a perfect microscope for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. The LED illumination system uses either an outlet adapter included or three AA batteries or re-chargeable batteries. It is an ideal microscope for home school or for students in elementary to high school. It is also an excellent instrument for hobbyists. Bundle also includes a 1MP digital microscope camera, a 3-piece precision tweezer set, and a 72-piece blank slide set with 100-piece cover glass slips.Features :A Great Affordable High Power Microscope for Students of Sciences45° Inclined 360° Swiveling Monocular Head with Locked-in EyepieceBuilt-In Contemporary LED Illumination System Using either an Outlet or BatteriesPlain Stage with Clips and Stain Resistant FinishFully Coated Optical SystemHigh Resolution Offering Sharp ImagesFive Levels of Magnification: 40X-100X-250X-400X-1000XSingle Lens Condenser and Six-Hole Disc DiaphragmFocusing Control Knobs on Both SidesFull Optical Glass ElementsPrecise Ground Glass LensAll Metal Mechanical ComponentsSolid Metal Frame with Stain Resistant Enamel FinishManufactured under ISO 9001 Quality Control StandardExcellent Specifications :Head: 45 degree inclined monocularEyepieces: WF10X and WF25XObjectives: 4X, 10X, 40XCondenser: single lens with 6-hole disc diaphragmStage Dimensions: 3-1/2" x 3-1/2"Illumination: LEDPower Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List :One Monocular MicroscopeThree Objectives, 4X, 10X and 40XOne Widefield 10X EyepieceOne Widefield 25X EyepieceOne Power AdapterOne Dust CoverTwo ClipsUser's Manual Download72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass3 1/2 in. General Purpose Square End Smooth Tip TweezersHigh Precision 5 in. Straight Precise Tip Tweezers4 3/8 in. General Purpose Curved Serrated Tip Tweezers50-Piece Prepared Glass Microscope Slides in Wood Case with Plant, Fungus, Insect and Mammal Specimens1MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera


  • 360° rotatable monocular head w/ optical glass lenses
  • Five magnification settings, 40X, 100X, 250X, 400X and 1000X
  • Single lens condenser with 6-hole disc diaphragm
  • LED illumination via either an outlet or 3AA batteries
  • Sturdy all-metal framework
  • Great for at-home learning. Ideal for students 10+
  • Bundle Includes: 40X-1000X Portable LED Monocular Student Microscope with 1MP Digital Camera, 3-Piece Precision Tweezers Set and 50-Piece Prepared Microscope Slide Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.