Zoro Homepage

M149 Value Bundle Portable Student Monocular Compound Microscope 40X-1000X w/LED, 1MP Digital Camera

  • Mfr # VB-M149C-PLAT

  • Zoro # G716379183


product price: $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-M149C-PLAT
Zoro #
G716379183
UPC #
-
Country of Origin
China

Description

M149 Series Value Bundle Portable Student Monocular Compound Microscope 40X-1000X Magnification with LED, 1MP Digital Camera, 6-Piece Precision Tweezers Set and 100-Piece Prepared Microscope Slide Set. This is a perfect microscope for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. The LED illumination system uses either an outlet adapter included or three AA batteries or re-chargeable batteries. It is an ideal microscope for home school or for students in elementary to high school. It is also an excellent instrument for hobbyists.This bundle also includes a 1MP digital microscope camera, a 6-piece precision tweezers set, a 100-piece prepared microscope slides set, and a 144-piece blank slide set with 100-piece cover glass slips.Features : A Great Affordable High Power Microscope for Students of Sciences 45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either an Outlet or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope Three Objectives, 4X, 10X and 40X One Widefield 10X Eyepiece One Widefield 25X Eyepiece Power Adapter One Dust Cover Two Clips Users Manual Download 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass AmScope High Precision Tweezers 6 Piece Set In Vinyl Pouch 100pc Prepared Glass Microscope Slides in Wood Case with Mammal, Bird, Insect, Amphibian & Plant Specimens - SET A 1MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera


  • 360° rotatable monocular head w/ optical glass lenses
  • Five magnification settings, 40X, 100X, 250X, 400X and 1000X
  • Single lens condenser with 6-hole disc diaphragm
  • LED illumination via either an outlet or 3AA batteries
  • Sturdy all-metal framework
  • Great for at-home learning. Ideal for students 10+
  • Bundle Includes: 40X-1000X Portable LED Monocular Student Microscope with 1MP Digital Camera, 6-Piece Precision Tweezers Set and 100-Piece Prepared Microscope Slide Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.